Shop All Mounted Points
Zoro Select
Mounted Point, 3/8" dia., B122 Shape
Mfr # 05539507126
Zoro # G5562282
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B122
- Diameter 3/8 in
- Thickness 3/8 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539507126
- Zoro # G5562282
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 3/8 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Overall Dia. | 3/8 in |
Details
Item | Mounted Point |
Shape | B122 |
Thickness | 3/8 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Packaged In | Bag |
Abrasive Shank Type | 1/8" |
Max. RPM | 27,000 RPM |
Series | 38A |
Compatible Tool Type | Die Grinder, Straight Grinder |
Overall Thickness | 3/8 in |
Operating Speed - Maximum | 27,000 RPM |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 3/8 in, Overall Thickness 3/8 in, Grit 60, Shape B122, Operating Speed - Maximum 27,000 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx50)
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34517)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33725)
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31042)
- Zoro Select Mounted Points