Shop All Mounted Points
Zoro Select
Mounted Point, 1/2" dia., B121 Shape
Mfr # 05539507124
Zoro # G5648382
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B121
- Diameter 1/2 in
- Thickness 1/2 in
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05539507124
- Zoro # G5648382
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Overall Dia. | 1/2 in |
Details
Item | Mounted Point |
Shape | B121 |
Thickness | 1/2 in |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | 38A |
Abrasive Shank Type | 1/8" |
Packaged In | Bag |
Max. RPM | 21,000 RPM |
Overall Thickness | 1/2 in |
Compatible Tool Type | Die Grinder, Straight Grinder |
Operating Speed - Maximum | 21,000 RPM |
Description
Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/2 in, Grit 60, Shape B121, Operating Speed - Maximum 21,000 RPM, Grade Medium, Compatible Tool Type Die Grinder, Straight Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529327)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- CLESCO SS-010088-080A Spiral Coated Abrasive Sanding Sleeve (SS-010088-080A)
- ZORO SELECT Mounted Point, 11/16" dia., A12 Shape (05539507099)
- ZORO SELECT Grinding Stone, 3/16 In., PK5 (CS-12V316)
- ZORO SELECT Mounted Point, 1" dia., A3 Shape (05539507092)
- ZORO SELECT Grinding Stone, 5/32 In., PK5 (CS-12V532)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- CENTURY DRILL & TOOL Mounted Grinding Point, A15 (75214)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31011)
- Zoro Select Mounted Points