Shop All Flap Wheels
Zoro Select
Mounted Flap Wheel, Straight, Coated
Mfr # 08834137374
Zoro # G5629729
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 240
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08834137374
- Zoro # G5629729
- UPC # 088341373748
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size | 1/4 in |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P240, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Very Fine, Shank Type Straight, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 240 (08834132101)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 3" Dia. Steel Crimped (76433)
- MIRKA Gold 3" Grip P500 (23-608-500)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839031)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137380)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623513000)
- Zoro Select Flap Wheels