Shop All OEM Replacement Motors
Zoro Select
Motor1/8HP 115V 1PH 3Speed Motor
Mfr # 308318
Zoro # G3198233
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8 HP
- Motor Design Permanent Split Capacitor
- Motor Mounting Type Extended Thru-Bolt
- Motor Thermal Protection Automatic
- Nameplate RPM 1550 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 308318
- Zoro # G3198233
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/8 HP |
Item | Motor |
Motor Design | Permanent Split Capacitor |
Motor Mounting Type | Extended Thru-Bolt |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1550 rpm |
Phase | 1 |
Voltage | 115V |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees F |
Full Load Amps | 2.6A |
Hz | 60 Hz |
Description
Motor1/8HP 115V 1PH 3Speed Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204ZZ (6204 ZZ/C3 PRX)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- ZORO SELECT Motor (7163-9672)
- CENTURY Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor (C034)
- A.O. SMITH Century Unit Heater Motor, 1/4 HP, 1075 RPM, 115V, TEAO (UH1026NB)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- SPEAKMAN Set of Replacement Batteries (RPG76-0041)
- CENTURY Direct Drive Motor, 3/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (ORM1076)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- Zoro Select HVAC Motors