Shop All OEM Replacement Motors
Zoro Select
Motor115V, 1/40HP, 1.1Amp, Motor
Mfr # 311559
Zoro # G3198218
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/50 HP
- Motor Design Permanent Split Capacitor
- Motor Mounting Type Extended Thru-Bolt
- Motor Thermal Protection Automatic
- Nameplate RPM 1400 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 311559
- Zoro # G3198218
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/50 HP |
Item | Motor |
Motor Design | Permanent Split Capacitor |
Motor Mounting Type | Extended Thru-Bolt |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1400 rpm |
Phase | 1 |
Voltage | 115V |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees F |
Full Load Amps | 0.45A |
Hz | 60 Hz |
Description
Motor115V,1/40HP,1.1Amp,Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- ZORO SELECT Motor (7163-9672)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- HONEYWELL Motor, 24V, SR/NC, 75 Deg., 25 sec., 1 Aux SW (M836B1033)
- VENCO PRODUCTS Replacement Motor (51N717)
- YORK Motor, 115V, 340 rpm, Inducer Assembly (S1-373-20830-001)
- CENTURY OEM Compressor Motor (B385)
- BROAN Motor (97009724)
- Zoro Select OEM Replacement Motors