Shop All OEM Replacement Motors
Zoro Select
Motor115V 1100RPM Cw Exhuast Motor
Mfr # 312282
Zoro # G3198172
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 20W HP
- Motor Design Permanent Split Capacitor
- Motor Mounting Type Yoke Mount
- Motor Thermal Protection Automatic
- Nameplate RPM 1100 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 312282
- Zoro # G3198172
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 20W HP |
Item | Motor |
Motor Design | Permanent Split Capacitor |
Motor Mounting Type | Yoke Mount |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1100 rpm |
Phase | 1 |
Voltage | 115V |
Ins. Class | A |
Max. Ambient Temp. | 40 Degrees F |
Full Load Amps | 0.2A |
Hz | 60 Hz |
Description
Motor115V 1100RPM Cw Exhuast Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Air Comp. Oil Ac-1, 5 Gal Pail, Iso-46 Air Compressor Oil For Rotary Screw Type (L0705-060)
- X1 TOOLS 4 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x18)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- CP CHICAGO PNEUMATIC ROTOR BLADE KIT SET OF 4 PCS (2050555553)
- ZORO SELECT Motor (7163-9672)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- TITUS Motor, 1/3 HP, 120V, CCW (10151201)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- CENTURY Split Phase Resilient Mt. Motor (F670)
- Zoro Select HVAC Motors