Shop All Permanent Split Capacitor Blower Motors
Zoro Select
Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO
Mfr # 4YU28
Zoro # G0882253
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Motor for Mfr. No. 4YC71, 5DVP8, 5DVP9, 4YC69, 16D536, 16D537
- Motor Design Permanent Split Capacitor
- Bolt Circle Dia. 5 1/8 in
- Motor Bearings Ball
- Duty Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YU28
- Zoro # G0882253
- UPC # 190735339145
- Country of Origin United States
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 8 3/8 in |
Stud Size | #10-32 |
Body Dia. | 5 5/8 in |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.0/3.0 A, 48Z Frame, Replacement For 16D536, 16D537, 4YC69, 4YC71, 5DVP8, 5DVP9, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- ZORO SELECT Motor, PSC, 3/4 HP, 1140,115/230V, 48Z, OAO (4YY55)
- CENTURY Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1024)
- CENTURY Motor, PSC, 1/2 HP, 1075 RPM, 115V, 48Y, Open (FDL6001A)
- DAYTON Motor, 1hp, D/D Blower (6GC95)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO (3S049)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, Exyended Studs (3905)
- DAYTON Motor, 1hp, D/D Blower (3LU89)
- Zoro Select Direct Drive Blower Motors