Shop All 3-Phase blower Motors
Zoro Select
Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP
Mfr # 4YU40
Zoro # G2705525
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Motor Design 3-Phase
- Motor Bearings Ball
- Motor Sub Application Direct Drive
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YU40
- Zoro # G2705525
- UPC # 190735339268
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Length Less Shaft | 10 1/16 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Description
Direct Drive Blower Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.2/3.1 A, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1.15, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP43 Super Blue Ribbon V-Belt (AP43)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- BANDO Duraflex Gl Fhp, 4L175 (4L175)
- CLIMAX METAL PRODUCTS MC-22 Metric Set Screw Collar (MC-22)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- Zoro Select 3-Phase blower Motors