Shop All 3-Phase blower Motors
Zoro Select
Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP
Mfr # 4YU38
Zoro # G3153367
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Sub Application Direct Drive Fan/Blower
- Standards CSA Certified, UL Recognized
- Nominal Efficiency 0.79 %
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YU38
- Zoro # G3153367
- UPC # 190735339244
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Length Less Shaft | 9 9/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 5 5/8 in |
Description
Blower Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.4/1.7 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60/50 Hz Hz, Motor Service Factor 1.15, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Washer, 28-0523 (28-0523)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- DYNABRADE Wave Spring 16mm (98243)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- Zoro Select 3-Phase blower Motors