Shop All Fan Parts
Zoro Select
Motor, 277V
Mfr # 3900-2011-001
Zoro # G5252012
product price: $179.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277VAC
- For Use With Mfr. Model Number: CDF547, CDF557
- Phase 3
- For Use With Mfr. Model Number CDF547, CDF557
- Fits Brand Qmark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3900-2011-001
- Zoro # G5252012
- Country of Origin China
- Category Fan Parts
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 277VAC |
For Use With | Mfr. Model Number: CDF547, CDF557 |
Item | Motor, 277V |
Phase | 3 |
For Use With Mfr. Model Number | CDF547, CDF557 |
Fits Brand | Qmark |
Description
Motor, 277V, For Use With Mfr. Model Number CDF547, CDF557, Fits Brand Qmark
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250s 2-3082-SGL-1)
- HONEYWELL Heating Lever Thermostat (CT50K1002/E1)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL11A-601R)
- ZORO SELECT Thermostat Single Stage (410127001)
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- ZORO SELECT Motor (3900-2010-001)
- ZORO SELECT Switch With Key (HV0806600G)
- ZORO SELECT Adjustable Louver Spring (11J26R01960)
- ZORO SELECT Motor (3900-2014-000)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- Zoro Select Fan Parts