Shop All OEM Replacement Motors
Zoro Select
Motor, .033HP 115V .68Amp 3Speed
Mfr # 313224
Zoro # G3198190
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/30 HP
- Motor Design Shaded Pole
- Motor Mounting Type Extended Thru-Bolt
- Motor Thermal Protection Automatic
- Nameplate RPM 1550 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313224
- Zoro # G3198190
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
HP | 1/30 HP |
Item | Motor |
Motor Design | Shaded Pole |
Motor Mounting Type | Extended Thru-Bolt |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1550 rpm |
Phase | 1 |
Voltage | 115V |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees F |
Full Load Amps | 1.1A |
Hz | 60 Hz |
Description
Motor,.033HP 115V .68Amp 3Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (50BS26H X 1 1/4)
- ENERPAC H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7206)
- SUPER LUBE Electrical Pulling Compound, Bottle, 1 Qt. (80320)
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- ZORO SELECT Motor (7163-9672)
- U.S. MOTORS Motor, 1/10 HP, Replacement For: HG3201, HG3202, HG3203, HG3204, HG3221, HG3222, HG3223, HG3224 (1470P)
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- CENTURY ODP Rigid Base Motor (H847)
- MODINE Motor, 120V, 1/5 HP, 1050 rpm (9F0302200000)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- Zoro Select HVAC Motors