Shop All Bug Killer Accessories
This Product is Discontinued
Zoro Select
Mosquito Net, Single (Discontinued)
Mfr # 169640
Zoro # G4138097
This Product is Discontinued
Key Features
- Type Single
- Protects Against Bees, Mosquitoes, Swarming Insects
- Folded Size 12 in x 9 in x 2 in
- Net Material Nylon
- Weight 1.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 169640
- Zoro # G4138097
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Folded Size | 12 in x 9 in x 2 in |
Details
Item | Mosquito Net |
Type | Single |
Protects Against | Bees, Mosquitoes, Swarming Insects |
Net Material | Nylon |
Weight | 1.0 lb |
Includes | Sealed Bag |
Color | White |
Elasticized | No |
Fits Over | Single Bed |
Material | Nylon Mesh |
Head Net Weight | 1 lb |
Product Type | Mosquito Net |
Description
Mosquito Net, Protects Against Bees, Mosquitoes, Swarming Insects, Material Nylon Mesh, Color White, Fits Over Single Bed, Elasticized No, Folded Size 12 in x 9 in x 2 in, Head Net Weight 1 lb, Includes Sealed Bag, Product Type Mosquito Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.