Shop All Bug Killer Accessories
This Product is Discontinued
Zoro Select
Mosquito Net, Cone (Discontinued)
Mfr # 169770
Zoro # G4138060
This Product is Discontinued
Key Features
- Type Cone
- Protects Against Bees, Mosquitoes, Swarming Insects
- Fits Over Double Bed
- Folded Size 11 in x 11 in x 3 in
- Includes Carry Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 169770
- Zoro # G4138060
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Folded Size | 11 in x 11 in x 3 in |
Details
Item | Mosquito Net |
Type | Cone |
Protects Against | Bees, Mosquitoes, Swarming Insects |
Fits Over | Double Bed |
Includes | Carry Bag |
Net Material | Nylon |
Elasticized | No |
Weight | 1.5 lb |
Color | White |
Material | Nylon Mesh |
Product Type | Mosquito Net |
Head Net Weight | 1.5 lb |
Description
Mosquito Net, Protects Against Bees, Mosquitoes, Swarming Insects, Material Nylon Mesh, Color White, Fits Over Double Bed, Elasticized No, Folded Size 11 in x 11 in x 3 in, Head Net Weight 1.5 lb, Includes Carry Bag, Product Type Mosquito Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.