Shop All Mortar & Pestle Sets
Zoro Select
Mortar and Pestle, 80 ml
Mfr # PPM060
Zoro # G4168455
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 mL
- Inside Dia. 60 mm
- Material of Construction Porcelain
- Pestle Length 95 mm
- Product Type Mortar and Pestle Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PPM060
- Zoro # G4168455
- Country of Origin India
- Category Mortar & Pestle Sets
Dimensions
Inside Dia. | 60 mm |
Pestle Length | 95 mm |
Inside Diameter | 60 mm |
Details
Item | Mortar and Pestle |
Capacity | 80 mL |
Material of Construction | Porcelain |
Product Type | Mortar and Pestle Set |
Pestle Material | Porcelain |
Mortar Material | Porcelain |
Description
Mortar and Pestle, Mortar Material Porcelain, Pestle Material Porcelain, Inside Diameter 60 mm, Capacity 80 mL, Pestle Length 95 mm, Product Type Mortar and Pestle Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI Methanol, 5 Gal (400032)
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- CHEF2CUISINE Porcelain Mortar & Pestle Grinding (CH202455)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- Zoro Select Labware