Shop All Mortar & Pestle Sets
Zoro Select
Mortar and Pestle, 125 ml
Mfr # PPM075
Zoro # G4109682
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 125 mL
- Inside Dia. 75 mm
- Material of Construction Porcelain
- Pestle Length 115 mm
- Product Type Mortar and Pestle Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PPM075
- Zoro # G4109682
- Country of Origin India
- Category Mortar & Pestle Sets
Dimensions
Inside Dia. | 75 mm |
Pestle Length | 115 mm |
Inside Diameter | 75 mm |
Details
Item | Mortar and Pestle |
Capacity | 125 mL |
Material of Construction | Porcelain |
Product Type | Mortar and Pestle Set |
Mortar Material | Porcelain |
Pestle Material | Porcelain |
Description
Mortar and Pestle, Mortar Material Porcelain, Pestle Material Porcelain, Inside Diameter 75 mm, Capacity 125 mL, Pestle Length 115 mm, Product Type Mortar and Pestle Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 90mm Dia, Pk8 (5PTG7)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 75mm Dia, Pk8 (5PTG6)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- Zoro Select Labware