Shop All Soil Testers
Zoro Select
Moisture Tester, Sample Size 6 g
Mfr # 5DPN2
Zoro # G2349238
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer
- Moisture Content 0 to 20% Based on Weight
- Manufacturers Warranty Length 6 mo
- Moisture Content Accuracy 0.5 %
- Sample Size 6 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPN2
- Zoro # G2349238
- Country of Origin United States
- Category Soil Testers
Dimensions
Manufacturers Warranty Length | 6 mo |
Sample Size | 6 g |
Details
Item | Moisture Tester |
Includes | Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer |
Moisture Content | 0 to 20% Based on Weight |
Moisture Content Accuracy | 0.5 % |
Description
Moisture Tester, Sample Size 6 g, Moisture Content 0 to 20 Percent Based on Weight, Moisture Content Accuracy 0.5 Percent, Includes Beaker, Cap, Cleaning Brushes, Cleaning Cloth, Electronic Balance, Heavy-duty Plastic Carrying Case, Instructions, Scoop, Steel Pulverizing Balls, Washer, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #4, PK 30 (NST4-S)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- EIJKELKAMP Sieve can for wet sieving, 0.053 sieve opening (08130414)
- PCE INSTRUMENTS Soil pH Meter, 0.00 to 14.00pH Measuring Range (PCE-PH20S)
- I.W. TREMONT CO #5 Filter Paper, Pkg. of 100 (LE-CFP4-125)
- MOSSER LEE Soil Master Analog pH Meter (ML1240)
- SPOTON SpotOn Digital Soil Compaction Meter (29360)
- PCE INSTRUMENTS Water Analysis Meter, 0.00 to 14.00 pH Measuring Range (PCE-PH 18)
- AGRATRONIX Soil Compaction Tester (8180)
- Zoro Select Soil Testers