Shop All Rebar Locators
Zoro Select
Mohs Scale of Hardness of Minerals
Mfr # 5DPD4
Zoro # G7078434
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Specimens
- Manufacturers Warranty Length 6 mo
- Accessory Type Mohs Scale of Hardness of Minerals
- Features Designed to Determine Mineral Hardness by the Scratch Test Method, Numbered Specimens Keyed to Cover Descriptions
- Product Type Moh's Scale of Hardness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPD4
- Zoro # G7078434
- Country of Origin United States
- Category Rebar Locators
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Mohs Hardness Scale |
Includes | (9) Specimens |
Accessory Type | Mohs Scale of Hardness of Minerals |
Features | Designed to Determine Mineral Hardness by the Scratch Test Method, Numbered Specimens Keyed to Cover Descriptions |
Product Type | Moh's Scale of Hardness |
Description
Mohs Hardness Scale, Features Designed to Determine Mineral Hardness by the Scratch Test Method, Numbered Specimens Keyed to Cover Descriptions, Product Type Moh's Scale of Hardness, Compatible with Manufacturer Model Number Not Applicable, Includes (9) Specimens, Compatible with Grainger Part Number Not Applicable, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/5000psi, 1/4"CBM, w/U-Clamp (213D-254R)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C774)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- ZORO SELECT Rebar Locator, Range Up to 6 In (5DPN3)
- Zoro Select Rebar Locators