Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Pincer, Plunger
Mfr # 4WRC2
Zoro # G2339741
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 6-5/16"
- Max Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WRC2
- Zoro # G2339741
- UPC # 190735522950
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 6-5/16" |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.14 in |
Opening Size - Test Clip | 0.14 in |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 5 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Length 6 3/8 in, Opening Size 0.14 in, Number of Probes 2, Test End Termination Test Probe Clip, Jaw Material Steel, Insulation Material PA6, Jaw Opening 0.14 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- BOSCH Battery Tester With Integrated Printer (1699200244)
- J.W. WINCO GN743.5-14-M20X1.5-A Oil Sight Glass (743.5-14-M20X1.5-A)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- ZORO SELECT Test Lead Kit (4WRD9)
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red (4WRF1)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- Zoro Select Test Leads & Probes