Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Length 6 In
Mfr # 4WRC8
Zoro # G3398692
original price:
$11.66
14% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 5-13/16"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WRC8
- Zoro # G3398692
- UPC # 190735523018
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5-13/16" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Sharp Point with Diameter 4 mm and Tip 2 mm, Length 5 7/8 in, Tip Material Nickel Plated Copper, Number of Probes 2, Test End Termination Test Probe, Insulation Material PVC, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Noise Dose Meter, Up to 130 dB (PCE-SLD 10)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-021)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRC3)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Red (4WPZ6)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Black (5TWZ0)
- FLUKE Test Lead Kit, 10A (TLK287)
- Zoro Select Test Leads & Probes