Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Length 6 In
Mfr # 4WRC7
Zoro # G2722106
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 5-13/16"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRC7
- Zoro # G2722106
- UPC # 190735523001
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5-13/16" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Sharp Point with Diameter 2 mm, Length 5 7/8 in, Tip Material Nickel Plated Copper, Number of Probes 2, Test End Termination Test Probe, Insulation Material PVC, Manufacturers Warranty Length 1 yr, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- TAYLOR PRECISION THERMOMETER 13.25"" WIND (6751)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- ZORO SELECT Test Lead Kit (4WRE4)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- ZORO SELECT Test Leads, Precision Electronic, 39 in. (4WPZ7)
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- Zoro Select Test Leads & Probes