Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Length 6 In
Mfr # 4WRC6
Zoro # G0312821
product price: $4.95
/pr
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 5-13/16"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRC6
- Zoro # G0312821
- UPC # 190735522998
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5-13/16" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Features Flat Blade, Length 5 7/8 in, Tip Material Nickel Plated Copper, Number of Probes 2, Test End Termination Test Probe, Insulation Material PVC, Manufacturers Warranty Length 1 yr, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L100#)
- GENERAL TOOLS Data Logger, 0 per. to 100 per. (HT08)
- JUSTRITE Justrite® 8500 3' Flexible Antistatic Wire - Dual Alligator Clips 5/8" Jaws (8500)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 (5TXD4)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Test Lead Kit (4WRE2)
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- Zoro Select Test Leads & Probes