Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Bus Bar
Mfr # 4WRD4
Zoro # G0733092
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 6"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WRD4
- Zoro # G0733092
- UPC # 190735523063
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 6" |
Opening Size - Test Clip | 0.5 in |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.5 in |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 600V AC/V DC, Color Black/Red, Hand Held Voltage 600V AC/V DC, Hands Free Voltage 600V AC/V DC, Instrument Safety Rating CAT III 600V, Length 6 in, Opening Size 0.5 in, Number of Probes 2, Test End Termination Test Probe Clip, Jaw Material Nickel Plated Copper, Insulation Material PVC, Jaw Opening 0.5 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN2)
- CPS PRODUCTS Vacuumeter Vacuum Gauge with Digital Display (VG200)
- SUPERIOR MFG GROUP, NOTRAX NoTrax Cushion-Stat w/Dyna-Shield Anti Static Mat 3/8in Thick 3' x 5' Gray (825S0035GY)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF8)
- ZORO SELECT Modular Test Probes, Length 5.5 In (4WRA2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC8)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- ZORO SELECT BNC Adapter, Female to Male to Female (5TXD8)
- ZORO SELECT Test Lead Kit (4WRE5)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- Zoro Select Test Leads & Probes