Shop All Test Leads & Probes
Zoro Select
Modular Test Probes, Alligator, Plunger
Mfr # 4WRA9
Zoro # G0419675
product price: $22.89
/pr
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Banana Socket
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 6-1/8"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRA9
- Zoro # G0419675
- UPC # 190735522936
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 6-1/8" |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.24 in |
Opening Size - Test Clip | 0.24 in |
Description
Test Probe, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT III 1000V, Length 6 1/8 in, Opening Size 0.24 in, Number of Probes 2, Test End Termination Test Probe Clip, Jaw Material Nickel Plated Steel, Insulation Material Polypropylene, Jaw Opening 0.24 in, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/60PSI-G-KEMX)
- FLUKE Soft Carrying Case, 9-1/2x8x14, ylw/Black (Fluke-C345)
- ACURITE Wireless Thermometer, Digital LCD (02059M)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- ZORO SELECT Test Lead Kit (4WRE7)
- ZORO SELECT Test Lead Kit (4WRE3)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- ZORO SELECT Test Lead, Mini Clip to Banana Plug, 36 In (5TXD5)
- ZORO SELECT Modular Test Probes, Pincer, Plunger (4WRC2)
- POMONA ELECTRONICS Double Banana Plug with Shrtng Bar, Black (MDP-S-0)
- Zoro Select Test Leads & Probes