Shop All Test Leads & Probes
Zoro Select
Modular Test Lead Kit, Length 48 In
Mfr # 4WRD5
Zoro # G2284116
original price:
$12.58
14% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Shrouded Straight Both Ends
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WRD5
- Zoro # G2284116
- UPC # 190735523070
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Wire Size | 18 AWG |
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Straight Shrouded Plug, Features Modular Test Leads for Safe and Accurate Test Results on Electrical Power Measurements, Manufacturers Warranty Length 1 yr, Wire Size 18 AWG, Wire Insulation Double Insulation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G488)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02LV/15#)
- HOLLAND BAR STOOL CO Indian Motorcycle (Head) Indoor/Outdoor LED Thermometer (ODThrm14BK-08Indn-HD)
- REED INSTRUMENTS Digital Stopwatch (SW600)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- ZORO SELECT Test Lead Kit (4WRD9)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT BNC Adapter, Male to Double Banana Plug (5TXE1)
- ZORO SELECT Test Lead Kit (4WRE6)
- TEST PRODUCTS INTL A057 and A052 kit (A057K)
- Zoro Select Test Leads & Probes