Shop All Test Leads & Probes
Zoro Select
Modular Test Lead Kit, Length 48 In
Mfr # 4WRC4
Zoro # G3263145
original price:
$10.35
14% off
new price: $8.85
/pr
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Shrouded Straight to Shrouded Right Angle
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Features Modular Test Leads for Safe and Accurate Test Results on Electrical Power Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRC4
- Zoro # G3263145
- UPC # 190735522974
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 4 ft |
Wire Size | 18 AWG |
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Modular Test Leads for Safe and Accurate Test Results on Electrical Power Measurements, Manufacturers Warranty Length 1 yr, Wire Size 18 AWG, Wire Insulation Double Insulation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke Tl224 (TL224 FLUKE)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Aluminum, Black (451082AS02LVACC4)
- ASHCROFT Pressure Transducer with Display, 3000psi (GC517F0242CD3000#G)
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- ZORO SELECT BNC Adapter, Male to Double Binding Post (5TXE2)
- ZORO SELECT Test Lead Kit (4WRE7)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- ZORO SELECT Extension Test Lead Kit, Length 20 In (4WRA6)
- POMONA ELECTRONICS Insulation Piercing Test Clips, 5A, PR (5913)
- Zoro Select Test Leads & Probes