Shop All Test Leads & Probes
Zoro Select
Modular Test Clips, Alligator, Medium
Mfr # 4WRA4
Zoro # G3505266
product price: $6.85
/pr
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Safety Sheathed 4mm Banana Jack
- Color Black, Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 2-3/16"
- Max Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRA4
- Zoro # G3505266
- UPC # 190735522882
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2-3/16" |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.3 in |
Opening Size - Test Clip | 0.3 in |
Description
Test Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 5 A, Maximum Voltage 300V AC/V DC, Color Black/Red, Hand Held Voltage 300V AC/V DC, Hands Free Voltage 300V AC/V DC, Instrument Safety Rating CAT II 300V, Features Modular Test Clips and Probes can Simplify Attaching Clips, Hooks or Grabbers and Improve Gripping When Hands are Slippery, Length 2 1/4 in, Number of Alligator Clips 2, Opening Size 0.3 in, Test End Termination Test Probe and Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, RED (B-60-2)
- PANDUIT Insulation Piercing Connection Kit (VS-CKP4-000)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (4FLW4)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-100Psi (PFQ804R1)
- ZORO SELECT BNC Adapter, Right Angle Female to Male (5TXD9)
- ZORO SELECT Test Probes, Hook, Heavy Duty Plunger (4WRC1)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- ZORO SELECT Test Lead Kit (4WRE3)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Black, PK10 (3925-0-G/10P)
- Zoro Select Test Leads & Probes