Shop All Shelving & Rack Accessories
Zoro Select
Modular Stacking Basket Divider 20", 1"
Mfr # 45VX76
Zoro # G4609705
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Shelf Capacity 150 lb
- Standards NSF
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45VX76
- Zoro # G4609705
- UPC # 190735903896
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 20 in |
Overall Height | 9 in |
Overall Width | 1/4 in |
Height | 9" |
Depth | 20" |
Width | 1" |
Details
Item | Modular Stacking Basket Divider |
Color | Silver |
Material | Steel |
Shelf Capacity | 150 lb |
Standards | NSF |
For Use With | Shelving Units |
Includes | (1) Basket Divider 9 in x 20 in |
Finish | Chrome |
Description
Modular Stacking Basket Divider, Color Silver, Chrome Finish, Material Steel, Overall Depth 20 in, Overall Height 9 in, Overall Width 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 63"H, 4 Shelves, Chrome (2KNZ2)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 8.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20015)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- ZORO SELECT Modular Stacking Basket Divider 12"H (45VX56)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- Zoro Select Shelving & Rack Accessories