Shop All Cable Protectors
Zoro Select
Modular Hose Bridge
Mfr # UHB2025
Zoro # G7192464
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Load Capacity 23,700 lb/Axle
- Number of Channels 1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UHB2025
- Zoro # G7192464
- UPC # 812958004029
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Channel Height | 3 7/8 in |
Length | 27 in |
Width | 17 1/2 in |
Cable Protection System Components Length | 34 3/4 in |
Channel Width | 3 in |
Height | 3 7/8 in |
Overall Height | 3 7/8 in |
Details
Cable Protection System Component Item | Modular Hose Bridge |
Item | Modular Hose Bridge |
Material | Polyurethane |
For Use With | Electrical Cables, Hose Lines |
Load Capacity | 23,700 lb/Axle |
Number of Channels | 1 |
Color | Yellow |
Style | Drop Over |
Connection Style | Modular Interlocking |
Cable Protection System Components Color | Yellow |
Texture | Serrated |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Description
Modular Hose Bridge, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Modular Interlocking, Channel Height 3 7/8 in, Channel Width 3 in, Load Capacity 23,700 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 3 in, Height 3 7/8 in, Length 27 in, Width 17 1/2 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-15)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Orange) (DO-ED-SM-T-RT-OR)
- Zoro Select Cable Protectors