Shop All Modular Drawer Cabinets
Zoro Select
Modular Drawer Cabinet, Eye Level, 62-5/16
Mfr # 2HFP6
Zoro # G2103726
product price: $2,087.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,087.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 28 3/4 in
- Depth of Cabinet 28 in
- Height of Cabinet 62 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HFP6
- Zoro # G2103726
- UPC # 190735444641
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 28 3/4 in |
Depth of Cabinet | 28 in |
Height of Cabinet | 62 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (11) 2-3/4 in, (2) 4-3/4 in |
Drawer Depth | 24 3/4 in |
Drawer Width | 24 1/4 in |
Overall Depth | 28 in |
Overall Width | 28 3/4 in |
Overall Height | 62 1/4 in |
Drawer Inside Height | (11) 2 3/4 in, (2)4 3/4 in |
Overall WxD | 28 3/4 in x 28 in |
Drawer HxWxD | (11) 2 3/4 in x 21 3/8 in x 23 1/2 in, (2) 4 3/4 in x 21 3/8 in x 23 1/2 in |
Drawer Height | 2 3/4 in, 4 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black/Red, Cabinet Storage Components Drawers, Drawer Height 2 3/4 in, 4 3/4 in, Includes Dividers Yes, Number of Compartments per Drawer (13) 9, Number of Dividers 52, Number of Drawers 13, Overall Depth 28 in, Overall Height 62 1/4 in, Overall Width 28 3/4 in, ESD Conductive No, Leg Height Not Applicable, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Mounting Location Freestanding
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- 80/20 Floor Mount, Base Plate For 1515 (2390)
- AZAR DISPLAYS Four-Tier Counter Step Display: 16"W x 8"D x 8"H (326042)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3203A-FTKAVG)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 9Drwr (DDM6830301011IL)
- Zoro Select Modular Drawer Cabinets