Shop All Modular Drawer Cabinets
Zoro Select
Modular Drawer Cabinet, Eye Level, 62-5/16
Mfr # 2HFP5
Zoro # G0793834
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,804.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 27 3/4 in
- Depth of Cabinet 28 in
- Height of Cabinet 62 1/4 in
- Cabinet Height Range Full Height (59" and Taller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HFP5
- Zoro # G0793834
- UPC # 190735444634
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 27 3/4 in |
Depth of Cabinet | 28 in |
Height of Cabinet | 62 1/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Usable Drawer Height | (2) 2-3/4 in, (3) 6-3/4 in, (4) 4-3/4 in |
Drawer Depth | 24 3/4 in |
Drawer Width | 24 1/4 in |
Overall Height | 62 1/4 in |
Overall Width | 27 3/4 in |
Overall Depth | 28 in |
Drawer HxWxD | (2) 2 3/4 in x 21 3/8 in x 23 1/2 in, (2) 6 3/4 in x 21 3/8 in x 23 1/2 in, (4) 4 3/4 in x 21 3/8 in x 23 1/2 in |
Drawer Height | 2 3/4 in, 4 3/4 in, 6 3/4 in |
Overall WxD | 27 3/4 in x 28 in |
Drawer Inside Height | (2) 2 3/4 in, (2) 6 3/4 in, (4) 4 3/4 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black/Red, Cabinet Storage Components Drawers, Drawer Height 2 3/4 in, 4 3/4 in, 6 3/4 in, Includes Dividers Yes, Number of Compartments per Drawer (3) 12, (6) 9, Number of Dividers 39, Number of Drawers 9, Overall Depth 28 in, Overall Height 62 1/4 in, Overall Width 27 3/4 in, ESD Conductive No, Leg Height Not Applicable, Lock Type Keyed, Method of Construction Welded, Mobility Stationary
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (12-7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB176MOBBL)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP6)
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- PROTO Left Drawer Slide (046353-00)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- STACKBIN Steel Drawer, 16"L (4-LBC)
- Zoro Select Modular Drawer Cabinets