Shop All Traffic Barricades
Zoro Select
MODULAR BARRICADE TYPE I 44IN EGR
Mfr # 97-11-001-44
Zoro # G1407071
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Height 50 in
- Width 24 in
- Fillable No
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-11-001-44
- Zoro # G1407071
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 50 in |
Width | 24 in |
Overall Height | 50 in |
Overall Length | 24 in |
Top Panel Height | 12 in |
Width x Height | 24 in x 50 in |
Barricade Height | 50 in |
Barricade Width | 24 in |
Details
Item | MODULAR BARRICADE TYPE I 44IN EGR |
Color | Orange/White |
Fillable | No |
Interlocking | No |
Features | Sandbag Bar |
Legend | Blank |
Empty Weight | 13 lb |
Style | Leg Frame |
Type | Type I |
Frame Material | Plastic |
Panel Material | Plastic |
Accepts Weight Cartridge | Yes |
Reflective Grade | Engineer |
Barricade Color | Orange/White |
Accepts Light | Yes |
Description
MODULAR BARRICADE TYPE I 44IN EGR, Accepts Weight Cartridge Yes, Style Leg Frame, Empty Weight 13 lb, Type Type I, Reflective Grade Engineer, Barricade Color Orange/White, Fillable No, Overall Height 50 in, Overall Length 24 in, Legend Blank, Interlocking No, Frame Material Plastic, Panel Material Plastic, Features Sandbag Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- GUARDIAN Double Lane Speed Hump 20FtLx3FtW (DH-SP-22-20)
- HEXARMOR Safety Gloves, XL, PR (2052-XL (10))
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- ZORO SELECT Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C3M4)
- ZORO SELECT Traffic Cone, 12In, Orange (6FGY8)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- Zoro Select Traffic Barricades