Shop All Mobile Workbenches & Workstations
This Product is Discontinued
Zoro Select
Mobile Workbench Cabinet, 16 In. L, Gray (Discontinued)
Mfr # 6YE55
Zoro # G1703782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 500 lb
- Drawer Width 22 7/8 in
- Finish Powder Coated
- Material Steel
- Number of Doors 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YE55
- Zoro # G1703782
- UPC # 190735546871
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Drawer Width | 22 7/8 in |
Shelf Length | 28 in |
Work Surface Height | 34 in |
Drawer Depth | 11 3/4 in |
Drawer Height | 1 5/8 in |
Overall Length | 28 in |
Overall Width | 16 in |
Caster Dia. | 5" |
Shelf Width | 16 in |
Overall Height | 34 in |
Shelf LxW | 28 in x 16 in |
Overall LxWxH | 28 in x 16 in x 34 in |
Bin Outside Width | 4 in |
Inside Drawer HxWxD | 1 5/8 in x 11 3/4 in x 22 7/8 in |
Bin Outside Height | 4 in |
Bottom Shelf Lip Height | 2 in |
Bin Outside Length | 7 1/2 in |
Shelf Lip Height | 2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 2 in |
Inside Drawer Depth | 22 7/8 in |
Inside Drawer Height | 1 5/8 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Unassembled, Bin Outside Height 4 in, Bin Outside Length 7 1/2 in, Bin Outside Width 4 in, Bottom Shelf Lip Height 2 in, Caster Brake Type No Brake Included, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polypropylene, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.