Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 61 in. L, 31 in. W
Mfr # LE360P800GP
Zoro # G9872177
product price: $892.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$892.99
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 33 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LE360P800GP
- Zoro # G9872177
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 33 in |
Caster Dia. | 8 in |
Depth | 31 in |
Overall Length | 61" |
Width | 60 in |
Overall Width | 60 in |
Caster Size | 8" x 2" |
Height | 33 in |
Work Surface Width | 60 in |
Wheel Diameter | 8 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 in |
Work Surface Depth | 30 in |
Overall WxD | 60 in x 30 in |
Overall Fixed Height | 33 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Waterproof Fire Safe, Digital, 0.7 CF, 30 m (2901)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFD2)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3998)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- Zoro Select Mobile Work Tables