Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 49 in. L, 31 in. W
Mfr # LW348P800GP
Zoro # G9872134
product price: $611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 33 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LW348P800GP
- Zoro # G9872134
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 33 in |
Caster Dia. | 8 in |
Width | 48 in |
Overall Length | 49" |
Overall Width | 48 in |
Depth | 31 in |
Caster Size | 8" x 2" |
Height | 33 in |
Overall Depth | 31 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 31 in |
Overall Height Range | 33 in |
Wheel Diameter | 8 in |
Work Surface Width | 48 in |
Work Surface Depth | 31 in |
Overall Fixed Height | 33 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100RD)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- AMGOOD 18x30 Rolling Prep Table with Stainless Steel Top (AMG WT-1830-WHEELS)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-3672-3-95)
- Zoro Select Mobile Work Tables