Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 49 in. L, 31 in. W
Mfr # LE348P800GP
Zoro # G9872186
product price: $696.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 33 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LE348P800GP
- Zoro # G9872186
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 33 in |
Caster Dia. | 8 in |
Overall Width | 48 in |
Depth | 31 in |
Width | 48 in |
Overall Length | 49" |
Caster Size | 8" x 2" |
Height | 33 in |
Work Surface Depth | 31 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 8 in |
Work Surface Width | 48 in |
Overall Height Range | 33 in |
Overall Depth | 31 in |
Overall Fixed Height | 33 in |
Overall WxD | 48 in x 31 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, Red, 10 7/8 in L (30255RED)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- AMGOOD 18x60 Rolling Prep Table with Stainless Steel Top (AMG WT-1860-WHEELS)
- AMGOOD 24x36 Rolling Prep Table with Stainless Steel Top (AMG WT-2436-WHEELS)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- Zoro Select Mobile Work Tables