Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 49 in. L, 25 in. W
Mfr # LW248P800GP
Zoro # G9872143
product price: $494.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 33 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LW248P800GP
- Zoro # G9872143
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 33 in |
Caster Dia. | 8 in |
Depth | 25 in |
Height | 33 in |
Caster Size | 8" x 2" |
Overall Width | 48 in |
Width | 48 in |
Overall Length | 49" |
Height Adjustability | Fixed Height |
Work Surface Depth | 25 in |
Overall Fixed Height | 33 in |
Overall WxD | 48 in x 25 in |
Work Surface Width | 48 in |
Overall Depth | 25 in |
Wheel Diameter | 8 in |
Overall Height Range | 33 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Open Top Storage Bins, 3 in x 18 in x 4 in x 1/2 in, White, PK25 (BINBWZ318)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- KNAPE & VOGT Bracket Shelf 6" Black (180 BLK 6)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- AMGOOD 18x36 Rolling Prep Table with Stainless Steel Top (AMG WT-1896-WHEELS)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- AMGOOD 30x36 Rolling Prep Table with Stainless Steel Top (AMG WT-3036-WHEELS)
- Zoro Select Mobile Work Tables