Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 37 in. L, 25 in. W
Mfr # LW236P800GP
Zoro # G2146560
product price: $512.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 33 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LW236P800GP
- Zoro # G2146560
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 33 in |
Overall Length | 37" |
Overall Height | 33 in |
Overall Depth | 25 in |
Overall Width | 36 in |
Caster Dia. | 8 in |
Caster Size | 8" x 2" |
Depth | 25 in |
Overall Fixed Height | 33 in |
Work Surface Depth | 25 in |
Overall WxD | 36 in x 25 in |
Overall Height Range | 33 in |
Work Surface Width | 36 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 8 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- AMGOOD 24x18 Rolling Prep Table with Stainless Steel Top (AMG WT-2418-WHEELS)
- AMERICAN FORGE AND FOUNDRY Automotive Under-Hood Work Tables (52200)
- COSCO 66771DKG1E Smart Fold 25 1/2in x 52in Stainless Steel Folding Work Table with Casters (31266771DKG1)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- Zoro Select Mobile Work Tables