Shop All Mobile Work Tables
Zoro Select
Mobile Table, 4800 lb., 37 in. L, 25 in. W
Mfr # LE236P800GP
Zoro # G9872204
product price: $669.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 33 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LE236P800GP
- Zoro # G9872204
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 33 in |
Caster Dia. | 8 in |
Overall Width | 36 in |
Height | 33 in |
Depth | 25 in |
Width | 36 in |
Overall Length | 37" |
Caster Size | 8" x 2" |
Wheel Diameter | 8 in |
Overall Fixed Height | 33 in |
Work Surface Width | 36 in |
Overall Depth | 25 in |
Overall WxD | 36 in x 25 in |
Work Surface Depth | 25 in |
Height Adjustability | Fixed Height |
Overall Height Range | 33 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- HONEY-CAN-DO Garment Rack 2Bar Expand (GAR-01767)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7220 MED GRAY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, Red, 23 5/8 in L (QSB216RD)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- Zoro Select Mobile Work Tables