Shop All Mobile Work Tables
Zoro Select
Mobile Table, 2400 lb., 61 in. L, 31 in. W
Mfr # LX360P600GP
Zoro # G9872091
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LX360P600GP
- Zoro # G9872091
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Height | 31 in |
Depth | 31 in |
Caster Size | 6" x 2" |
Overall Length | 61" |
Width | 60 in |
Overall Width | 60 in |
Work Surface Width | 60 in |
Overall WxD | 60 in x 30 in |
Wheel Diameter | 6 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 30 in |
Overall Fixed Height | 31 in |
Overall Depth | 30 in |
Overall Height Range | 31 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- AMGOOD 18x60 Rolling Prep Table with Stainless Steel Top (AMG WT-1860-WHEELS)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3998)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- Zoro Select Mobile Work Tables