Shop All Mobile Work Tables
Zoro Select
Mobile Table, 2400 lb., 49 in. L, 31 in. W
Mfr # LX348P600GP
Zoro # G9872107
product price: $463.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LX348P600GP
- Zoro # G9872107
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Height | 31 in |
Overall Width | 48 in |
Width | 48 in |
Caster Size | 6" x 2" |
Overall Length | 49" |
Depth | 31 in |
Overall WxD | 48 in x 31 in |
Work Surface Width | 48 in |
Overall Height Range | 31 in |
Overall Depth | 31 in |
Wheel Diameter | 6 in |
Overall Fixed Height | 31 in |
Work Surface Depth | 31 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (30174RED)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- SPORTSMAN SS Work Station with 48" Workbench Table and Two 24" Utility Shelves (SSWSET48)
- COSCO 66771DKG1E Smart Fold 25 1/2in x 52in Stainless Steel Folding Work Table with Casters (31266771DKG1)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- Zoro Select Mobile Work Tables