Shop All Mobile Work Tables
Zoro Select
Mobile Table, 2400 lb., 49 in. L, 31 in. W
Mfr # LD348P600GP
Zoro # G9872222
product price: $563.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LD348P600GP
- Zoro # G9872222
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Overall Length | 49" |
Caster Size | 6" x 2" |
Height | 31 in |
Overall Width | 48 in |
Width | 48 in |
Depth | 31 in |
Overall Height Range | 31 in |
Overall WxD | 48 in x 31 in |
Overall Fixed Height | 31 in |
Work Surface Width | 48 in |
Overall Depth | 31 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 31 in |
Wheel Diameter | 6 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, White (9201085269)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XF2)
- TENNSCO Cross Bar 72 In (LRC-72)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- AMERICAN FORGE AND FOUNDRY Automotive Under-Hood Work Tables (52200)
- AMGOOD 18x84 Rolling Prep Table with Stainless Steel Top (AMG WT-1884-WHEELS)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- Zoro Select Mobile Work Tables