Shop All Mobile Work Tables
Zoro Select
Mobile Table, 2400 lb., 37 in. L, 25 in. W
Mfr # LX236P600GP
Zoro # G2146551
product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 31 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LX236P600GP
- Zoro # G2146551
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 31 in |
Overall Length | 37" |
Overall Height | 31 in |
Overall Depth | 25 in |
Overall Width | 36 in |
Caster Dia. | 6 in |
Caster Size | 6" x 2" |
Depth | 25 in |
Work Surface Depth | 25 in |
Wheel Diameter | 6 in |
Overall WxD | 36 in x 25 in |
Work Surface Width | 36 in |
Overall Height Range | 31 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 31 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 48"Lx33"Wx34"H, 18.5 Cu. Ft., Yellow (SOS 18.5-YELLOW)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- AMGOOD 18x48 Rolling Prep Table with Stainless Steel Top (AMG WT-1848-WHEELS)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- Zoro Select Mobile Work Tables