Shop All Mobile Work Tables
Zoro Select
Mobile Table, 2400 lb., 37 in. L, 25 in. W
Mfr # LD236P600GP
Zoro # G2146579
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$556.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 31 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LD236P600GP
- Zoro # G2146579
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 31 in |
Overall Length | 37" |
Overall Height | 31 in |
Overall Depth | 25 in |
Overall Width | 36 in |
Caster Dia. | 6 in |
Caster Size | 6" x 2" |
Depth | 25 in |
Work Surface Depth | 25 in |
Work Surface Width | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 31 in |
Wheel Diameter | 6 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W (6745AZ)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Red (30128RED)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- Zoro Select Mobile Work Tables