Shop All Mobile Work Tables
Zoro Select
Mobile Table, 1800 lb., 61 in. L, 31 in. W
Mfr # YM360U600
Zoro # G9949283
product price: $1,325.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,325.99
Free 30-Day Returns
Key Features
- Load Capacity 1,800 lb
- Material Welded Stainless Steel
- Gauge 16 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # YM360U600
- Zoro # G9949283
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Width | 60 in |
Overall Length | 60" |
Depth | 30 in |
Caster Size | 6" x 2" |
Overall Width | 60 in |
Height | 31 in |
Overall Height Range | 31 in |
Work Surface Width | 60 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 31 in |
Overall WxD | 60 in x 30 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 6 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 24", 2"NPT (H-2-24)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- SPORTSMAN SS Work Station with 48" Workbench Table and Two 24" Utility Shelves (SSWSET48)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- Zoro Select Mobile Work Tables