Shop All Mobile Work Tables
Zoro Select
Mobile Table, 1800 lb., 49 in. L, 25 in. W
Mfr # YM248U600
Zoro # G9949301
product price: $1,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Load Capacity 1,800 lb
- Material Welded Stainless Steel
- Gauge 16 ga
- Overall Height 31 in
- Caster Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # YM248U600
- Zoro # G9949301
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 31 in |
Caster Dia. | 6 in |
Depth | 24 in |
Overall Width | 48 in |
Caster Size | 6" x 2" |
Overall Length | 48" |
Width | 48 in |
Height | 31 in |
Height Adjustability | Fixed Height |
Overall Height Range | 31 in |
Work Surface Width | 48 in |
Overall Fixed Height | 31 in |
Overall WxD | 48 in x 24 in |
Work Surface Depth | 24 in |
Wheel Diameter | 6 in |
Overall Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- HONEY-CAN-DO GARMENT RACK 65.75""H (GAR-01122)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- Zoro Select Mobile Work Tables