Shop All Mobile Work Tables
Zoro Select
Mobile Table, 1400 lb., 49 in. L, 25 in. W
Mfr # LB248P500GP
Zoro # G2124906
product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 30 in
- Overall Length 49"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LB248P500GP
- Zoro # G2124906
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 48 in |
Height | 30 in |
Overall Length | 49" |
Caster Width | 1 1/4 in |
Overall Height | 30 in |
Overall Depth | 25 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Caster Size | 5" x 1-1/4" |
Depth | 25 in |
Overall Height Range | 30 in |
Work Surface Width | 48 in |
Overall WxD | 48 in x 25 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Work Surface Depth | 25 in |
Wheel Diameter | 5 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TOTALTURF Steel 2-Door Wall Cabinet With 2-Shelves (TO123542)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- AMGOOD 24x48 Rolling Prep Table with Stainless Steel Top (AMG WT-2448-WHEELS)
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- AMGOOD 30x24 Rolling Prep Table with Stainless Steel Top (AMG WT-3024-WHEELS)
- Zoro Select Mobile Work Tables