Shop All Mobile Work Tables
Zoro Select
Mobile Table, 1400 lb., 37 in. L, 25 in. W
Mfr # LC236P500GP
Zoro # G2146597
product price: $450.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC236P500GP
- Zoro # G2146597
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 30 in |
Overall Length | 37" |
Caster Width | 1 1/4 in |
Overall Height | 30 in |
Overall Depth | 25 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Caster Size | 5" x 1-1/4" |
Depth | 25 in |
Overall WxD | 36 in x 25 in |
Work Surface Width | 36 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 in |
Work Surface Depth | 25 in |
Overall Fixed Height | 30 in |
Wheel Diameter | 5 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 9 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Portable Tool Organizer (6318)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- AMGOOD 24x24 Rolling Prep Table with Stainless Steel Top (AMG WT-2424-WHEELS)
- AMGOOD 30x16 Rolling Prep Table with Stainless Steel Top (AMG WT-3018-WHEELS)
- AMGOOD 18x84 Rolling Prep Table with Stainless Steel Top (AMG WT-1884-WHEELS)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- Zoro Select Mobile Work Tables