Shop All Black Pipe Fittings
Zoro Select
MNPT x FNPT, Malleable Iron Hex Bushing
Mfr # 783YC5
Zoro # G005781444
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Connection Type MNPT x FNPT
- Standards ASME B16.14, ASTM A197, FM Approved, UL Listed
- Fitting Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783YC5
- Zoro # G005781444
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Hex Size | 1 5/8 in |
Fitting Thread Size A | 2 1/2"-8 |
Fitting Thread Size B | 3/4 in -14 |
Overall Length | 1 1/2 in |
Thread Size | 2 1/2"-8 x 3/4 in -14 |
Description
Hex Bushing, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Male, NPT, Not Applicable, Not Applicable, 2 1/2 In.-8, 3/4 in, Female, NPT, Not Applicable, Not Applicable, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- ZURN Handle Nut - 59440001 (59440001)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220188)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220814)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P564)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK1)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (2WU60)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220498)
- ZORO SELECT Female Socket, Cast Iron P-Trap (ZFB222510)
- Zoro Select Black Pipe Fittings