Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Swage Nipple, Extra Heavy
Mfr # 0338025000
Zoro # G1889377
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338025000
- Zoro # G1889377
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 3/4 in, Male, NPT, 1/2 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC1210PK)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- VIEGA Coupling With stop (91100)
- CENTRAL BRASS 8" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-RA)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025406)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338024854)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH9)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P561)
- ANVIL 1-1/4 x 5 Black Steel Pipe Nipple, Lead Free, 150 PSI (0830029609)
- Zoro Select Black Pipe Fittings