Shop All Black Pipe Fittings
Zoro Select
MNPT, Steel Swage Nipple, Extra Heavy
Mfr # 0338024854
Zoro # G2659447
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0338024854
- Zoro # G2659447
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Swage Nipple, Carbon Steel, Zinc Plated, Class Class XH, For Pipe Schedule 80, 1/2 in, Male, NPT, 3/8 in, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline, Max. Pressure: 5800 psi CWP (VAE2.A0 1/2)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- VERSILON PEX Tubing, Clear, 1/2 in, 100 ft, 165F (ABH02036)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338026107)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025000)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P472)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX4)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX1)
- Zoro Select Black Pipe Fittings